Electrode, 6 7/8 in H, Epoxy
- Mfr # ISENH3181AP
- Zoro # G821908124
product price:Â
$
2,152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 7/8 in
Series
IntelliCal
Cable Length
1 m
Shelf Life
12 mo
Manufacturer Warranty Length
6 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISENH3181AP
- Zoro #
- G821908124
- UPC #
- -
- Country of Origin
- United States
- Series
- IntelliCal
- Shelf Life
- 12 mo
- Item
- Electrode
- Disposability
- Single-Use
- Product Type
- Electrode
- Operating Temperature - Maximum
- 122 Degrees F
- For Use With
- HQD Series Laboratory and Portable meters
- Electrolyte
- 0.1 M Nh4Cl
- Junction
- Double Annular
- Range
- 0.01 mg/L (5 x 10-7M) to 14 g/L (1 M)
- Operating Temperature - Minimum
- 41 Degrees F
- Sub-Category
- Electrode: Other
- Recommended Use
- Municipal Water, Potable Water, Production Water, Surface Water
- Material
- Epoxy
- Includes
- Compatible Product Type
- HQD Series Meter
- Test Parameters
- Ammonia
- Body Material
- Epoxy
- Shell Material
- Epoxy
- Traction Material
- Epoxy
Dimensions
- Overall Length
- 6 7/8 in
- Cable Length
- 1 m
- Manufacturer Warranty Length
- 6 mo
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 1 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double Annular, Electrolyte 0.1 M Nh4Cl, Recommended Use Municipal Water, Potable Water, Production Water, Surface Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.