Shop HACH
See all product information
Create Account
Electrode, 6 7/8 in H, Plastic
- Mfr # ISENA381AP
- Zoro # G221908434
product price:Â
$
1,605.99
/ea
Free Shipping & Returns
Key Features
Series
IntelliCal
Electrolyte
0.02 M Nh4Cl
Body Material
Plastic
For Use With
HQD Series Laboratory and Portable meters
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISENA381AP
- Zoro #
- G221908434
- UPC #
- -
- Country of Origin
- United States
- Series
- IntelliCal
- Electrolyte
- 0.02 M Nh4Cl
- Body Material
- Plastic
- For Use With
- HQD Series Laboratory and Portable meters
- Material
- Plastic
- Shelf Life
- 12 mo
- Range
- 0.023 mg/L (1 x 10-6M) to 23 g/L (1 M) Na¿
- Product Type
- Electrode
- Operating Temperature - Maximum
- 122 Degrees F
- Recommended Use
- Groundwater, Municipal Water, Potable Water, Production Water, Steam Cycle, Surface Water
- Disposability
- Single-Use
- Operating Temperature - Minimum
- 32 Degrees F
- Test Parameters
- Sodium
- Junction
- Double Porous Pin
- Sub-Category
- Electrode: Other
- Includes
- 4451569 Pack of 100 Pieces, 500 ml Bottles of 100 Mg/L, 2318153 1 L Bottle, 1474949 1000 Mg/L, Hach Sodium Ionic Strength Adjustor (Isa) Powder Pillows, Hach Sodium Standard Solutions, Isena381 Intellical Combination Sodium Ise, Isena38101 1 m Cable
- Item
- Electrode
- Shell Material
- Plastic
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Plastic
Dimensions
- Manufacturer Warranty Length
- 6 mo
- Overall Length
- 6 7/8 in
- Cable Length
- 1 m
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Plastic, Cable Length 1 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double Porous Pin, Electrolyte 0.02 M Nh4Cl, Recommended Use Groundwater, Municipal Water, Potable Water, Production Water, Steam Cycle, Surface Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.