Shop HACH
See all product information
Create Account
Electrode, 6 7/8 in H, Epoxy
- Mfr # ISENH418101
- Zoro # G421908258
product price:Â
$
1,924.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
122 Degrees F
Cable Length
1 m
Sub-Category
Electrode: Other
Test Parameters
Ammonium
Operating Temperature - Minimum
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISENH418101
- Zoro #
- G421908258
- UPC #
- -
- Country of Origin
- United States
- Operating Temperature - Maximum
- 122 Degrees F
- Sub-Category
- Electrode: Other
- Test Parameters
- Ammonium
- Operating Temperature - Minimum
- 32 Degrees F
- Shelf Life
- 12 mo
- Body Material
- Epoxy
- Series
- IntelliCal
- Product Type
- Electrode
- Disposability
- Single-Use
- Range
- 0.018 mg/L (10-6M) to 9 g/L (0.5 M) NH4-N
- Junction
- Double
- Material
- Epoxy, Plastic
- For Use With
- HQD Series Laboratory and Portable meters
- Recommended Use
- Drinking Water and General Water Quality Applications, Wastewater
- Includes
- Isenh4181 Intellical Combination Ammonium Ise, Isenh418101 1 m Cable, Test Certificate
- Item
- Electrode
- Shell Material
- Epoxy, Plastic
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Epoxy, Plastic
Dimensions
- Cable Length
- 1 m
- Overall Width
- 2 1/4 in
- Overall Length
- 6 7/8 in
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 1 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double, Electrolyte Not Applicable, Recommended Use Drinking Water and General Water Quality Applications, Wastewater, Includes Isenh4181 Intellical Combination Ammonium Ise, Isenh418101 1 m Cable, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.