Shop HACH
See all product information
Create Account
Electrode, 6 7/8 in H, Epoxy
- Mfr # ISENO3181AP
- Zoro # G621908270
product price:Â
$
2,172.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1 m
Shelf Life
12 mo
Body Material
Epoxy
Series
IntelliCal
Manufacturer Warranty Length
6 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISENO3181AP
- Zoro #
- G621908270
- UPC #
- -
- Country of Origin
- United States
- Shelf Life
- 12 mo
- Body Material
- Epoxy
- Series
- IntelliCal
- Item
- Electrode
- Electrolyte
- Dritek Gel
- Product Type
- Electrode
- Disposability
- Single-Use
- Test Parameters
- Nitrate
- Junction
- Double
- For Use With
- HQD Series Laboratory and Portable meters
- Recommended Use
- Municipal Water, Potable Water, Production Water, Surface Water
- Includes
- 2984799 A Pack of 100 Hach Nitrate Ionic Strength Adjustor (Isa) Powder Pillows, Hach Nitrate Standard Solutions: 500 ml Bottles of 204649 1 Mg/L, 30749 10 Mg/L, 194749 100 Mg/L, Iseno3181 Intellical Combination Nitrate Ise, Iseno318101 1 m Cable
- Operating Temperature - Minimum
- 32 Degrees F
- Material
- Epoxy, PVC
- Range
- 0.1 mg/L to 14 g/L
- Sub-Category
- Electrode: Other
- Operating Temperature - Maximum
- 122 Degrees F
- Shell Material
- Epoxy, PVC
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Epoxy, PVC
Dimensions
- Cable Length
- 1 m
- Manufacturer Warranty Length
- 6 mo
- Overall Width
- 2 1/4 in
- Overall Length
- 6 7/8 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 1 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double, Electrolyte Dritek Gel, Recommended Use Municipal Water, Potable Water, Production Water, Surface Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.