Shop HACH
See all product information
Create Account
Electrode, 6 7/8 in H, Epoxy
- Mfr # ISECL18103
- Zoro # G121908343
product price:Â
$
1,864.99
/ea
Free Shipping & Returns
Key Features
Includes
Isecl181 Intellical Combination Chloride Ise, Isecl18101 3 m Cable, Test Certificate
Operating Temperature - Maximum
122 Degrees F
Electrolyte
Dritek Gel
For Use With
HQD Series Laboratory and Portable meters
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISECL18103
- Zoro #
- G121908343
- UPC #
- -
- Country of Origin
- United States
- Includes
- Isecl181 Intellical Combination Chloride Ise, Isecl18101 3 m Cable, Test Certificate
- Operating Temperature - Maximum
- 122 Degrees F
- Item
- Electrode
- Electrolyte
- Dritek Gel
- For Use With
- HQD Series Laboratory and Portable meters
- Shelf Life
- 12 mo
- Operating Temperature - Minimum
- 41 Degrees F
- Disposability
- Single-Use
- Range
- 0.1 mg/L (3 x 10-6M) to 35.5 g/L (1 M) Cl
- Recommended Use
- Municipal Water, Potable Water, Production Water, Surface Water
- Series
- IntelliCal
- Sub-Category
- Electrode: Other
- Product Type
- Electrode
- Junction
- Double
- Material
- Epoxy, Plastic
- Body Material
- Epoxy
- Test Parameters
- Chloride
- Shell Material
- Epoxy, Plastic
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Epoxy, Plastic
Dimensions
- Manufacturer Warranty Length
- 6 mo
- Overall Width
- 2 1/4 in
- Overall Length
- 6 7/8 in
- Cable Length
- 3 m
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 3 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double, Electrolyte Dritek Gel, Recommended Use Municipal Water, Potable Water, Production Water, Surface Water, Includes Isecl181 Intellical Combination Chloride Ise, Isecl18101 3 m Cable, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.