Electrode, 6 7/8 in H, Epoxy
- Mfr # MTC10101
- Zoro # G121907841
product price:Â
$
889.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 1/4 in
Tip Shape
Flat
Overall Length
6 7/8 in
For Use With
Wastewater, Drinking Water and Aqueous Media Applications
Test Parameters
ORP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC10101
- Zoro #
- G121907841
- UPC #
- -
- Country of Origin
- United States
- Tip Shape
- Flat
- For Use With
- Wastewater, Drinking Water and Aqueous Media Applications
- Test Parameters
- ORP
- Operating Temperature - Maximum
- 80 Degrees C
- Shelf Life
- 12 mo
- Disposability
- Single-Use
- Series
- IntelliCal
- Product Type
- Electrode
- Material
- Platinum
- Sub-Category
- Electrode: ORP
- Electrolyte
- Gel
- Compatible Product Type
- HQD Series Laboratory and Portable Meter
- Item
- Electrode
- Body Material
- Epoxy
- Range
- +/-1200 mV
- Junction
- Open
- Includes
- 1 m Cable, Storage Soaker Bottle, Test Certificate
- Operating Temperature - Minimum
- 0 Degrees C
- Shell Material
- Platinum
- Traction Material
- Platinum
Dimensions
- Overall Width
- 2 1/4 in
- Overall Length
- 6 7/8 in
- Cable Length
- 1 m
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Flat, Body Material Epoxy, Cable Length 1 m, Amplifier Not Applicable, For Use With Wastewater, Drinking Water and Aqueous Media Applications, Standards Not Applicable, Shelf Life 12 mo, Junction Open, Electrolyte Gel, Includes 1 m Cable, Storage Soaker Bottle, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.