Shop HACH
See all product information
Create Account
Electrode, 6 7/8 in H, Plastic
- Mfr # ISENA38101
- Zoro # G821908810
product price:Â
$
1,465.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 1/4 in
Cable Length
1 m
Electrolyte
0.02 M Nh4Cl
Body Material
Plastic
Junction
Double Porous Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISENA38101
- Zoro #
- G821908810
- UPC #
- -
- Country of Origin
- United States
- Electrolyte
- 0.02 M Nh4Cl
- Body Material
- Plastic
- Junction
- Double Porous Pin
- Product Type
- Electrode
- Shelf Life
- 12 mo
- Sub-Category
- Electrode: Other
- Series
- IntelliCal
- Test Parameters
- Sodium
- Item
- Electrode
- Operating Temperature - Maximum
- 122 Degrees F
- Includes
- 1 m Cable, 60 ml Electrolyte Refill Solution Bottle, Isena381 Intellical Combination Sodium Ise with Storage Soaker Bottle, Test Certificate
- Operating Temperature - Minimum
- 32 Degrees F
- Material
- Plastic
- Disposability
- Reusable
- For Use With
- HQD Series Laboratory and Portable meters
- Range
- 0.023 mg/L (1 x 10-6M) to 23 g/L (1 M) Na¿
- Recommended Use
- Groundwater, Municipal Water, Potable Water, Production Water, Steam Cycle, Surface Water
- Shell Material
- Plastic
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Plastic
Dimensions
- Overall Width
- 2 1/4 in
- Cable Length
- 1 m
- Overall Length
- 6 7/8 in
- Manufacturer Warranty Length
- 1 yr
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Plastic, Cable Length 1 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double Porous Pin, Electrolyte 0.02 M Nh4Cl, Recommended Use Groundwater, Municipal Water, Potable Water, Production Water, Steam Cycle, Surface Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.