Shop OHAUS
See all product information
Create Account
Electrode, 1/2 in Dia, 6 1/8 in H, Glass
- Mfr # STCON8
- Zoro # G022656916
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Includes
1 m Cable
Test Parameters
Conductivity
Shelf Life
9 mo
Overall Width
1/2 in
Compatible Product Type
Bench Meter, Portable Meter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STCON8
- Zoro #
- G022656916
- UPC #
- -
- Country of Origin
- China
- Includes
- 1 m Cable
- Test Parameters
- Conductivity
- Shelf Life
- 9 mo
- Compatible Product Type
- Bench Meter, Portable Meter
- Tip Shape
- Flat
- Product Type
- Electrode
- Material
- Metal
- For Use With
- AB23EC, AB33EC, AB33M1, ST300C, ST400M
- Connection Type
- Mini-DIN
- Sub-Category
- Electrodes: Conductivity
- Item
- Electrode
- Operating Temperature - Minimum
- 0 Degrees C
- Body Material
- Glass
- Operating Temperature - Maximum
- 80 Degrees C
- Disposability
- Reusable
- Range
- 0.055 to 300 uS/cm
- Shell Material
- Metal
- Traction Material
- Metal
Dimensions
- Overall Width
- 1/2 in
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 6 1/8 in
- Cable Length
- 1 m
- Overall Diameter
- 1/2 in
- Overall Length
- 6 1/8 in
- Length
- 6 1/8 in
Description
Electrode, Tip Shape Flat, Body Material Glass, Cable Length 1 m, Amplifier Not Applicable, For Use With AB23EC, AB33EC, AB33M1, ST300C, ST400M, Standards Not Applicable, Shelf Life 9 mo, Junction Not Applicable, Electrolyte Not Applicable, Includes 1 m Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.