Electrode, 6 7/8 in H, Plastic
- Mfr # ISENA38103
- Zoro # G521909094
product price:Â
$
1,395.99
/ea
Free Shipping & Returns
Key Features
Test Parameters
Sodium
Cable Length
3 m
Recommended Use
Drinking Water and General Water Quality Applications, Wastewater
Series
IntelliCal
Includes
3 m Cable, 60 ml Electrolyte Refill Solution Bottle, Isena381 Intellical Combination Sodium Ise with Storage Soaker Bottle, Test Certificate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISENA38103
- Zoro #
- G521909094
- UPC #
- -
- Country of Origin
- United States
- Test Parameters
- Sodium
- Recommended Use
- Drinking Water and General Water Quality Applications, Wastewater
- Series
- IntelliCal
- Includes
- 3 m Cable, 60 ml Electrolyte Refill Solution Bottle, Isena381 Intellical Combination Sodium Ise with Storage Soaker Bottle, Test Certificate
- Electrolyte
- 0.02 M Nh4Cl
- Body Material
- Plastic
- Shelf Life
- 12 mo
- For Use With
- HQD Series Laboratory and Portable meters
- Item
- Electrode
- Sub-Category
- Electrode: Other
- Operating Temperature - Minimum
- 32 Degrees F
- Material
- Plastic
- Disposability
- Single-Use
- Range
- 0.023 mg/L (1 x 10-6M) to 23 g/L (1 M) Na¿
- Operating Temperature - Maximum
- 122 Degrees F
- Product Type
- Electrode
- Junction
- Double Porous Pin
- Shell Material
- Plastic
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Plastic
Dimensions
- Cable Length
- 3 m
- Overall Length
- 6 7/8 in
- Overall Width
- 2 1/4 in
- Manufacturer Warranty Length
- 1 yr
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Plastic, Cable Length 3 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double Porous Pin, Electrolyte 0.02 M Nh4Cl, Recommended Use Drinking Water and General Water Quality Applications, Wastewater, Includes 3 m Cable, 60 ml Electrolyte Refill Solution Bottle, Isena381 Intellical Combination Sodium Ise with Storage Soaker Bottle, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.