Shop OHAUS
See all product information
Create Account
Electrode, 4 in H, ABS Plastic
- Mfr # 30222083
- Zoro # G422658312
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Range
0 to 19.9 mg/L
For Use With
ST20D
Electrolyte
KCl
Shelf Life
9 mo
Manufacturer Warranty Length
6 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30222083
- Zoro #
- G422658312
- UPC #
- -
- Country of Origin
- China
- Range
- 0 to 19.9 mg/L
- For Use With
- ST20D
- Electrolyte
- KCl
- Shelf Life
- 9 mo
- Compatible Product Type
- Pen Meter
- Tip Shape
- Bulb
- Product Type
- Electrode
- Material
- ABS Plastic
- Body Material
- ABS Plastic
- Includes
- Protective Cap
- Disposability
- Reusable
- Item
- Electrode
- Test Parameters
- Dissolved Oxygen
- Sub-Category
- Water Analysis Product Accessories
- Shell Material
- ABS Plastic
- Traction Material
- ABS Plastic
Dimensions
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 4 in
- Overall Width
- 5/8 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Electrode, Tip Shape Bulb, Body Material ABS Plastic, Cable Length Not Applicable, Amplifier Not Applicable, For Use With ST20D, Standards Not Applicable, Shelf Life 9 mo, Junction Not Applicable, Electrolyte KCl, Includes Protective Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.