Shop HACH
See all product information
Create Account
Electrode, 8 3/4 in H, SS
- Mfr # MTC10105
- Zoro # G821908728
product price:Â
$
1,375.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Cable Length
5 m
Tip Shape
Flat
Includes
5 m Cable, Storage Cap, Test Certificate
Overall Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC10105
- Zoro #
- G821908728
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Stainless Steel
- Tip Shape
- Flat
- Includes
- 5 m Cable, Storage Cap, Test Certificate
- Series
- IntelliCal
- Material
- Epoxy, Stainless Steel
- Disposability
- Single-Use
- For Use With
- HQD Series Laboratory and Portable meters
- Test Parameters
- ORP
- Item
- Electrode
- Shelf Life
- 12 mo
- Operating Temperature - Minimum
- 0 Degrees C
- Operating Temperature - Maximum
- 80 Degrees C
- Electrolyte
- Gel
- Sub-Category
- Electrode: ORP
- Junction
- Open
- Range
- +/-1200 mV
- Product Type
- Electrode
- Shell Material
- Epoxy, Stainless Steel
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Epoxy, Stainless Steel
Dimensions
- Cable Length
- 5 m
- Overall Width
- 2 1/4 in
- Overall Length
- 8 3/4 in
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Electrode, Tip Shape Flat, Body Material Stainless Steel, Cable Length 5 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Open, Electrolyte Gel, Includes 5 m Cable, Storage Cap, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.