Electrode, 6 7/8 in H, Epoxy
- Mfr # ISEF121AP
- Zoro # G321908440
product price:Â
$
2,270.99
/ea
Free Shipping & Returns
Key Features
Product Type
Electrode
Body Material
Epoxy
Material
Epoxy
Test Parameters
Fluoride
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISEF121AP
- Zoro #
- G321908440
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Electrode
- Body Material
- Epoxy
- Material
- Epoxy
- Test Parameters
- Fluoride
- Shelf Life
- 12 mo
- Operating Temperature - Maximum
- 122 Degrees F
- Electrolyte
- Dritek Gel
- Recommended Use
- Municipal Water, Potable Water, Production Water, Surface Water
- Includes
- Pack of 100 Hach Fluoride Ionic Strength Adjustor (Isa) 258999 Powder Pillows, Hach Fluoride Standard Solutions: 500 ml Bottles of 40505 0.5 Mg/L, 29149 1.0 Mg/L, 40520 2.0 Mg/L, Isef121 Intellical Combination Fluoride Ise, Isef12101 1 m Cable
- For Use With
- HQD Series Laboratory and Portable meters
- Item
- Electrode
- Range
- 0.01 mg/L to 19 g/L
- Junction
- Annular PTFE
- Compatible Product Type
- HQD Series Meter
- Series
- IntelliCal
- Sub-Category
- Electrode: Other
- Disposability
- Single-Use
- Operating Temperature - Minimum
- 41 Degrees F
- Shell Material
- Epoxy
- Traction Material
- Epoxy
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Cable Length
- 1 m
- Overall Length
- 6 7/8 in
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 1 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Annular PTFE, Electrolyte Dritek Gel, Recommended Use Municipal Water, Potable Water, Production Water, Surface Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.