Shop HACH
See all product information
Create Account
Filter System, PK500
- Mfr # 2263356
- Zoro # G821908018
product price:Â
$
401.99
/pk of 500, $0.80/ea
Free Shipping & Returns
Key Features
Includes Stopper
No
Material
Cellulose
Product Type
SA Filter Cone
Overall Height
1.55 in
Diameter
110 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2263356
- Zoro #
- G821908018
- UPC #
- -
- Country of Origin
- Germany
- Includes Stopper
- No
- Material
- Cellulose
- Product Type
- SA Filter Cone
- Item
- Filter System
- Shell Material
- Cellulose
Dimensions
- Overall Height
- 1.55 in
- Diameter
- 110 mm
Description
Filter System, Product Type SA Filter Cone, Diameter 110 mm, Material Cellulose, Includes Stopper No, Funnel Capacity Not Applicable, Upper Capacity Not Applicable, Receiver Capacity Not Applicable, Overall Height 1.55 in, Maximum Particle Size Not Applicable, Sterile/Non-Sterile Not Applicable, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.