Shop HACH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MEL/P-A Safe Drinking Water Lab
- Mfr # 2569600
- Zoro # G821908414
product price:Â
$
9,415.99
/ea
Key Features
Product Type
Water Quality Tester
Range
0 to 3.4 mg/L, 0 to 40 mg/L
Number of Pieces
408
Number of Tests
100
Test Parameters
Chlorine, Nitrate, pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2569600
- Zoro #
- G821908414
- UPC #
- -
- Country of Origin
- China
- Product Type
- Water Quality Tester
- Range
- 0 to 3.4 mg/L, 0 to 40 mg/L
- Item
- MEL/P-A Safe Drinking Water Lab
- Number of Pieces
- 408
- Number of Tests
- 100
- Test Parameters
- Chlorine, Nitrate, pH
- Includes
- Permanent Marker, Pocket Pal PH and TDS Testers, Portable Incubator and Rack, Test Kit Components and Reagents (100 Tests Each) for Free and Total Chlorine and Nitrate and PH Buffers, Thermometer, UV Lamp, Whirlpak Bags w/Thiosulfate
Description
MEL/P-A Safe Drinking Water Lab, Range 0 to 3.4 mg/L, 0 to 40 mg/L, Sensitivity Not Applicable, Number of Tests 100, Standards Not Applicable, Includes Permanent Marker, Pocket Pal PH and TDS Testers, Portable Incubator and Rack, Test Kit Components and Reagents (100 Tests Each) for Free and Total Chlorine and Nitrate and PH Buffers, Thermometer, UV Lamp, Whirlpak Bags w/Thiosulfate
Restrictions
This item has been restricted from sale in the following states:
CA, CT, IL, LA, MA, MD, MN, NH, NY, RI, VT, WI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.