Tannin/Lignin Test Kit
- Mfr # 193701
- Zoro # G822413986
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Range
0 to 15 mg/L as Tannic Acid, 0 to 150 mg/L
Number of Tests
100
Test Parameters
Lignin, Tannin
Includes
Carrying Case, Color Disc, Comparator Box and Tubes, Deionized Water, Filter Papers, Funnel, Mixing Bottle, Reagents
Sensitivity
0.5, 5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 193701
- Zoro #
- G822413986
- UPC #
- -
- Country of Origin
- United States
- Range
- 0 to 15 mg/L as Tannic Acid, 0 to 150 mg/L
- Item
- Tannin/Lignin Test Kit
- Number of Tests
- 100
- Test Parameters
- Lignin, Tannin
- Includes
- Carrying Case, Color Disc, Comparator Box and Tubes, Deionized Water, Filter Papers, Funnel, Mixing Bottle, Reagents
- Sensitivity
- 0.5, 5
- Number of Pieces
- 8
- Product Type
- Water Quality Test Kit
Description
Tannin/Lignin Test Kit, Range 0 to 15 mg/L as Tannic Acid, 0 to 150 mg/L, Sensitivity 0.5, 5, Number of Tests 100, Includes Carrying Case, Color Disc, Comparator Box and Tubes, Deionized Water, Filter Papers, Funnel, Mixing Bottle, Reagents
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.