Shop HACH
See all product information
Create Account
Pocket Colorimeter, 34 mm, Digital
- Mfr # LPV445.97.02110
- Zoro # G721908361
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Power Source
AAA Batteries
Operating Temperature - Minimum
32 Degrees F
Includes
(2) Sample Cells, Batteries, Carrying Case
Cuvette Size
10 mm, 25 mm
Operating Temperature - Maximum
122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPV445.97.02110
- Zoro #
- G721908361
- UPC #
- -
- Country of Origin
- Thailand
- Power Source
- AAA Batteries
- Operating Temperature - Minimum
- 32 Degrees F
- Includes
- (2) Sample Cells, Batteries, Carrying Case
- Operating Temperature - Maximum
- 122 Degrees F
- Data Logging Included
- Data Recorded
- Colorimeter Range - Maximum
- 2.5
- Output Data
- Digital Display
- Display Type
- Digital
- Colorimeter Range - Minimum
- 0
- Light Source
- LED
- Calibration Points
- 2
- Resolution
- 0.4 mg/L
- Standards
- CE
- Test Parameters
- Nitrate
- Item
- Pocket Colorimeter
- Series
- DR300
- Weight
- 1 lb
- Product Type
- Pocket Colorimeter
- Power Source - TS Only
- AAA Batteries
- Power Source - old
- AAA Batteries
Dimensions
- Cuvette Size
- 10 mm, 25 mm
- Sample Size
- 10 mL
- Overall Width
- 69 mm
- Overall Height
- 34 mm
- Manufacturer Warranty Length
- 1 yr
- Wavelengths
- 528 nm
- Overall Depth
- 157 mm
Description
Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.4 mg/L, Includes (2) Sample Cells, Batteries, Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.