Shop HACH

Pocket Colorimeter, 34 mm, Digital

  • Mfr # LPV445.97.03110
  • Zoro # G821908117

product price: 
$
1,167.99
/ea
Free Shipping & Returns

Key Features

Power Source
AAA Batteries
Colorimeter Range - Minimum
0
Display Type
Digital
Data Logging Included
Data Recorded
Product Type
Pocket Colorimeter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPV445.97.03110
Zoro #
G821908117
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Depth
157 mm
Sample Size
10 mL
Wavelengths
528 nm
Overall Height
34 mm
Overall Width
69 mm
Cuvette Size
10 mm, 25 mm

Details

Power Source
AAA Batteries
Colorimeter Range - Minimum
0
Display Type
Digital
Data Logging Included
Data Recorded
Product Type
Pocket Colorimeter
Includes
(2) Sample Cells, Batteries, Carrying Case
Operating Temperature - Minimum
32 Degrees F
Colorimeter Range - Maximum
2.5
Light Source
LED
Standards
CE
Series
DR300
Test Parameters
Oxygen
Weight
1 lb
Output Data
Digital Display
Resolution
0.2 mg/L
Calibration Points
2
Item
Pocket Colorimeter
Operating Temperature - Maximum
122 Degrees F
Power Source - TS Only
AAA Batteries
Power Source - old
AAA Batteries

Description

Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.2 mg/L, Includes (2) Sample Cells, Batteries, Carrying Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.