Sensor, 8 3/4 in H
- Mfr # LDO10115
- Zoro # G721908538
product price:Â
$
2,430.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Sensors
Body Material
ABS Plastic, Polycarbonate, Stainless Steel
Overall Length
8 3/4 in
Operating Temperature - Maximum
122 Degrees F
Test Parameters
Dissolved Oxygen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDO10115
- Zoro #
- G721908538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 3/4 in
- Overall Width
- 2 1/4 in
- Cable Length
- 15 m
- Manufacturer Warranty Length
- 3 yr
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
Details
- Sub-Category
- Sensors
- Body Material
- ABS Plastic, Polycarbonate, Stainless Steel
- Operating Temperature - Maximum
- 122 Degrees F
- Test Parameters
- Dissolved Oxygen
- Recommended Use
- Drinking Water Reservoir for Water Quality, Environmental and Treatment Process Purposes, Lakes, Measuring Dissolved Oxygen in All Type of External Environment Such as River, Ponds, Sea, Source Water, Surface and Ground Waters, Wastewater Plant
- Shelf Life
- 12 mo
- Range
- 0.05 to 20 mg/L
- For Use With
- HQD Series Laboratory and Portable meters
- Disposability
- Reusable
- Item
- Sensor
- Series
- IntelliCal
- Operating Temperature - Minimum
- 32 Degrees F
- Product Type
- Sensor
- Material
- ABS Plastic, Polycarbonate, Stainless Steel
- Includes
- 15 m Cable, Do Cap with iButton (Already Mounted) Test Certificate, Ldo101 Intellical Rugged Luminescent Dissolved Oxygen (Ldo) Probe, Protective Shroud Kit
- Shell Material
- ABS Plastic, Polycarbonate, Stainless Steel
Description
Sensor, Tip Shape Not Applicable, Body Material ABS Plastic, Polycarbonate, Stainless Steel, Cable Length 15 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.