Shop HACH
See all product information
Create Account
Pocket Colorimeter, 34 mm, Digital
- Mfr # LPV445.97.10110
- Zoro # G021908580
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Cuvette Size
10 mm, 25 mm
Manufacturer Warranty Length
1 yr
Colorimeter Range - Minimum
0
Series
DR300
Calibration Points
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPV445.97.10110
- Zoro #
- G021908580
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Cuvette Size
- 10 mm, 25 mm
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 157 mm
- Overall Height
- 34 mm
- Wavelengths
- 600 nm
- Overall Width
- 69 mm
- Sample Size
- 10 mL
Description
Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.02 mg/L (LR), 0.1 mg/L (HR), Includes (2) Sample Cells, Batteries, Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.