Water Testing Equipment/Meters, 11/16" H
- Mfr # LZE105
- Zoro # G923359398
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Product Type
Syringe
Overall Width
3 5/16 in
Overall Height
11/16 in
Overall Depth
2 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZE105
- Zoro #
- G923359398
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 3 5/16 in
- Overall Height
- 11/16 in
- Overall Depth
- 2 1/16 in
Details
- Product Type
- Syringe
- Item
- Water Testing Equipment & Meters
Description
Water Testing Equipment/Meters,11/16" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.