Shop HACH
See all product information
Create Account
Pocket Colorimeter, 34 mm, Digital
- Mfr # LPV445.97.16110
- Zoro # G721908903
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Test Parameters
Iron, TPTZ
Overall Depth
157 mm
Operating Temperature - Minimum
32 Degrees F
Includes
(2) Sample Cells, Batteries, Carrying Case
Sample Size
10 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPV445.97.16110
- Zoro #
- G721908903
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Pocket Colorimeter
- Test Parameters
- Iron, TPTZ
- Operating Temperature - Minimum
- 32 Degrees F
- Includes
- (2) Sample Cells, Batteries, Carrying Case
- Product Type
- Pocket Colorimeter
- Operating Temperature - Maximum
- 122 Degrees F
- Colorimeter Range - Minimum
- 0
- Resolution
- 0.01 mg/L
- Power Source
- AAA Batteries
- Standards
- CE
- Display Type
- Digital
- Weight
- 1 lb
- Series
- DR300
- Calibration Points
- 2
- Light Source
- LED
- Data Logging Included
- Data Recorded
- Colorimeter Range - Maximum
- 2.5
- Output Data
- Digital Display
- Power Source - TS Only
- AAA Batteries
- Power Source - old
- AAA Batteries
Dimensions
- Overall Depth
- 157 mm
- Sample Size
- 10 mL
- Cuvette Size
- 10 mm, 25 mm
- Overall Height
- 34 mm
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 69 mm
- Wavelengths
- 600 nm
Description
Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.01 mg/L, Includes (2) Sample Cells, Batteries, Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.