Shop HACH
See all product information
Create Account
Pocket Colorimeter, 34 mm, Digital
- Mfr # LPV445.97.50110
- Zoro # G721908071
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Cuvette Size
10 mm, 25 mm
Power Source
AAA Batteries
Overall Depth
157 mm
Operating Temperature - Maximum
122 Degrees F
Light Source
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPV445.97.50110
- Zoro #
- G721908071
- UPC #
- -
- Country of Origin
- Thailand
- Power Source
- AAA Batteries
- Operating Temperature - Maximum
- 122 Degrees F
- Light Source
- LED
- Calibration Points
- 2
- Data Logging Included
- Data Recorded
- Colorimeter Range - Maximum
- 2.5
- Display Type
- Digital
- Includes
- Batteries, Carrying Case, Sample Cells
- Operating Temperature - Minimum
- 32 Degrees F
- Item
- Pocket Colorimeter
- Weight
- 1 lb
- Colorimeter Range - Minimum
- 0
- Product Type
- Pocket Colorimeter
- Output Data
- Digital Display
- Series
- DR300
- Standards
- CE
- Power Source - TS Only
- AAA Batteries
- Power Source - old
- AAA Batteries
Dimensions
- Cuvette Size
- 10 mm, 25 mm
- Overall Depth
- 157 mm
- Sample Size
- 10 mL
- Overall Width
- 69 mm
- Overall Height
- 34 mm
- Manufacturer Warranty Length
- 1 yr
- Wavelengths
- 500 nm
Description
Pocket Colorimeter, Accuracy Not Applicable, Resolution Not Applicable, Includes Batteries, Carrying Case, Sample Cells
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.