Shop HACH
See all product information
Create Account
Pocket Colorimeter, 34 mm, Digital
- Mfr # LPV445.97.52110
- Zoro # G321908457
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Wavelengths
528 nm
Colorimeter Range - Minimum
0
Manufacturer Warranty Length
1 yr
Output Data
Digital Display
Display Type
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPV445.97.52110
- Zoro #
- G321908457
- UPC #
- -
- Country of Origin
- China
- Colorimeter Range - Minimum
- 0
- Item
- Pocket Colorimeter
- Output Data
- Digital Display
- Display Type
- Digital
- Product Type
- Pocket Colorimeter
- Weight
- 1 lb
- Light Source
- LED
- Power Source
- AAA Batteries
- Operating Temperature - Maximum
- 122 Degrees F
- Colorimeter Range - Maximum
- 2.5
- Data Logging Included
- Data Recorded
- Series
- DR300
- Includes
- Batteries, Carrying Case, Sample Cells
- Operating Temperature - Minimum
- 32 Degrees F
- Calibration Points
- 2
- Standards
- CE
- Power Source - TS Only
- AAA Batteries
- Power Source - old
- AAA Batteries
Dimensions
- Wavelengths
- 528 nm
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 157 mm
- Cuvette Size
- 10 mm, 25 mm
- Overall Width
- 69 mm
- Overall Height
- 34 mm
- Sample Size
- 10 mL
Description
Pocket Colorimeter, Accuracy Not Applicable, Resolution Not Applicable, Includes Batteries, Carrying Case, Sample Cells
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.