Shop HACH

Pocket Colorimeter, 34 mm, Digital

  • Mfr # LPV445.97.62110
  • Zoro # G421908890

product price: 
$
1,167.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Sample Cells, Batteries, Carrying Case
Data Logging Included
Data Recorded
Output Data
Digital Display
Colorimeter Range - Maximum
2.5
Manufacturer Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPV445.97.62110
Zoro #
G421908890
UPC #
-
Country of Origin
Thailand

Dimensions

Manufacturer Warranty Length
1 yr
Overall Depth
157 mm
Cuvette Size
10 mm, 25 mm
Overall Width
69 mm
Sample Size
10 mL
Overall Height
34 mm
Wavelengths
528 nm

Details

Item
Pocket Colorimeter
Includes
(2) Sample Cells, Batteries, Carrying Case
Data Logging Included
Data Recorded
Output Data
Digital Display
Colorimeter Range - Maximum
2.5
Standards
CE
Power Source
AAA Batteries
Series
DR300
Product Type
Pocket Colorimeter
Test Parameters
Chlorine
Operating Temperature - Maximum
122 Degrees F
Resolution
0.05 mg/L (MR), 0.1 mg/L (HR)
Operating Temperature - Minimum
32 Degrees F
Calibration Points
2
Colorimeter Range - Minimum
0
Light Source
LED
Display Type
Digital
Weight
1 lb
Power Source - TS Only
AAA Batteries
Power Source - old
AAA Batteries

Description

Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.05 mg/L (MR), 0.1 mg/L (HR), Includes (2) Sample Cells, Batteries, Carrying Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.