Probe, 1/2" Dia, ABS Plastic/Noryl
- Mfr # LZW5131.97.0002
- Zoro # G121908831
product price:Â
$
1,144.99
/ea
Free Shipping & Returns
Key Features
Recommended Use
General Aqueous Applications
For Use With
Hach Sension+ Laboratory Dissolved Oxygen MM378 meters
Electrolyte
2759123, 2759126
Product Type
Probe
Operating Temperature - Maximum
50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZW5131.97.0002
- Zoro #
- G121908831
- UPC #
- -
- Country of Origin
- United States
- Recommended Use
- General Aqueous Applications
- For Use With
- Hach Sension+ Laboratory Dissolved Oxygen MM378 meters
- Electrolyte
- 2759123, 2759126
- Product Type
- Probe
- Operating Temperature - Maximum
- 50 Degrees C
- Compatible Product Type
- Hach Sension+ Laboratory Dissolved Oxygen MM378 Meter
- Includes
- (2) Membrane Modules, 30 ml Bottle of Electrolyte, Polishing Strips
- Connection Type
- BNC
- Disposability
- Single-Use
- Test Parameters
- Dissolved Oxygen
- Operating Temperature - Minimum
- 0 Degrees C
- Body Material
- ABS Plastic, Noryl
- Shelf Life
- 12 mo
- Range
- 0.03 mg/L to Saturation
- Item
- Probe
- Material
- ABS Plastic, POM
- Sub-Category
- Electrode: DO
- Shell Material
- ABS Plastic, POM
- Traction Material
- ABS Plastic, POM
Dimensions
- Manufacturer Warranty Length
- 6 mo
- Cable Length
- 1 m
- Wire Rope Length
- 120 mm
- Overall Width
- 2 1/2 in
- Overall Diameter
- 1/2 in
- Overall Length
- 120 mm
- Length
- 120 mm
Description
Probe, Tip Shape Not Applicable, Body Material ABS Plastic, Noryl, Cable Length 1 m, Amplifier Not Applicable, For Use With Hach Sension+ Laboratory Dissolved Oxygen MM378 meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte 2759123, 2759126, Recommended Use General Aqueous Applications, Includes (2) Membrane Modules, 30 ml Bottle of Electrolyte, Polishing Strips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.