Shop HACH
See all product information
Create Account
Probe, 7 1/4 in H, Noryl
- Mfr # CDC40101
- Zoro # G121907971
product price:Â
$
1,047.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Cells
Material
Graphite, Noryl
For Use With
HQD Series Laboratory Meters, HQD Series Portable Meters
Operating Temperature - Maximum
230 Degrees F
Test Parameters
Conductivity, Resistivity, Salinity, TDS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDC40101
- Zoro #
- G121907971
- UPC #
- -
- Country of Origin
- United States
- Sub-Category
- Cells
- Item
- Probe
- Material
- Graphite, Noryl
- For Use With
- HQD Series Laboratory Meters, HQD Series Portable Meters
- Operating Temperature - Maximum
- 230 Degrees F
- Test Parameters
- Conductivity, Resistivity, Salinity, TDS
- Operating Temperature - Minimum
- 14 Degrees F
- Shelf Life
- 12 mo
- Recommended Use
- Municipal Water, Potable Water, Production Water
- Product Type
- Probe
- Includes
- 1 m Cable, CDC401 Intellical Laboratory Conductivity Cell, Test Certificate
- Disposability
- Single-Use
- Range
- 0 to 200 us/cm
- Body Material
- Noryl
- Shell Material
- Graphite, Noryl
- Compatible Product Type
- HQD Series Laboratory Meters, HQD Series Portable Meters
- Traction Material
- Graphite, Noryl
Dimensions
- Wire Rope Length
- 7 1/4 in
- Manufacturer Warranty Length
- 1 yr
- Cable Length
- 1 m
- Overall Width
- 2 1/4 in
- Overall Length
- 7 1/4 in
- Length
- 7 1/4 in
Description
Probe, Tip Shape Not Applicable, Body Material Noryl, Cable Length 1 m, Amplifier Not Applicable, For Use With HQD Series Laboratory Meters, HQD Series Portable Meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Municipal Water, Potable Water, Production Water, Includes 1 m Cable, CDC401 Intellical Laboratory Conductivity Cell, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.