Shop HACH
See all product information
Create Account
Probe, 7 1/4 in H, Noryl
- Mfr # CDC40103
- Zoro # G021908238
product price:Â
$
1,131.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
14 Degrees F
Range
0 to 200 us/cm
Overall Width
2 1/4 in
Cable Length
3 m
Material
Graphite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDC40103
- Zoro #
- G021908238
- UPC #
- -
- Country of Origin
- United States
- Operating Temperature - Minimum
- 14 Degrees F
- Range
- 0 to 200 us/cm
- Material
- Graphite
- Sub-Category
- Cells
- Test Parameters
- Conductivity, Resistivity, Salinity, TDS
- Recommended Use
- Municipal Water, Potable Water, Production Water
- For Use With
- HQD Series Laboratory Meters, HQD Series Portable Meters
- Body Material
- Noryl
- Item
- Probe
- Operating Temperature - Maximum
- 230 Degrees F
- Shelf Life
- 12 mo
- Product Type
- Probe
- Includes
- 3 m Cable, CDC401 Intellical Laboratory Conductivity Cell, Test Certificate
- Disposability
- Single-Use
- Shell Material
- Graphite
- Compatible Product Type
- HQD Series Laboratory Meters, HQD Series Portable Meters
- Traction Material
- Graphite
Dimensions
- Overall Width
- 2 1/4 in
- Cable Length
- 3 m
- Manufacturer Warranty Length
- 1 yr
- Wire Rope Length
- 7 1/4 in
- Overall Length
- 7 1/4 in
- Length
- 7 1/4 in
Description
Probe, Tip Shape Not Applicable, Body Material Noryl, Cable Length 3 m, Amplifier Not Applicable, For Use With HQD Series Laboratory Meters, HQD Series Portable Meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Municipal Water, Potable Water, Production Water, Includes 3 m Cable, CDC401 Intellical Laboratory Conductivity Cell, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.