Probe, 8 3/4 in H, Noryl/SS
- Mfr # CDC40115
- Zoro # G121908503
product price:Â
$
2,019.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
1 yr
Test Parameters
Conductivity, Resistivity, Salinity, TDS
Sub-Category
Cells
Recommended Use
Municipal Water, Potable Water, Production Water
Product Type
Probe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDC40115
- Zoro #
- G121908503
- UPC #
- -
- Country of Origin
- United States
- Test Parameters
- Conductivity, Resistivity, Salinity, TDS
- Sub-Category
- Cells
- Recommended Use
- Municipal Water, Potable Water, Production Water
- Product Type
- Probe
- Disposability
- Single-Use
- Operating Temperature - Maximum
- 230 Degrees F
- Body Material
- Noryl, Stainless Steel
- Operating Temperature - Minimum
- 14 Degrees F
- Material
- Stainless Steel
- Includes
- 14 m Cable, CDC401 Intellical Laboratory Conductivity Cell, Protective Shroud Kit, Test Certificate
- Shelf Life
- 12 mo
- Range
- 0 to 200 us/cm
- Item
- Probe
- For Use With
- HQD Series Laboratory Meters, HQD Series Portable Meters
- Shell Material
- Stainless Steel
- Compatible Product Type
- HQD Series Laboratory Meters, HQD Series Portable Meters
- Traction Material
- Stainless Steel
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 8 3/4 in
- Cable Length
- 15 m
- Overall Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Probe, Tip Shape Not Applicable, Body Material Noryl, Stainless Steel, Cable Length 15 m, Amplifier Not Applicable, For Use With HQD Series Laboratory Meters, HQD Series Portable Meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Municipal Water, Potable Water, Production Water, Includes 14 m Cable, CDC401 Intellical Laboratory Conductivity Cell, Protective Shroud Kit, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.