Shop HACH
See all product information
Create Account
Probe, 8 3/4 in H, Noryl/SS
- Mfr # CDC40105
- Zoro # G321909041
product price:Â
$
1,826.99
/ea
Free Shipping & Returns
Key Features
Cable Length
5 m
Overall Width
2 1/4 in
Product Type
Probe
Test Parameters
Conductivity, Resistivity, Salinity, TDS
Body Material
Noryl, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDC40105
- Zoro #
- G321909041
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Probe
- Item
- Probe
- Test Parameters
- Conductivity, Resistivity, Salinity, TDS
- Body Material
- Noryl, Stainless Steel
- Range
- 0 to 200 us/cm
- Shelf Life
- 12 mo
- Disposability
- Single-Use
- Recommended Use
- Municipal Water, Potable Water, Production Water
- Sub-Category
- Cells
- Includes
- 5 m Cable, CDC401 Intellical Laboratory Conductivity Cell, Protective Shroud Kit, Test Certificate
- For Use With
- HQD Series Laboratory Meters, HQD Series Portable Meters
- Material
- Graphite, Noryl, Stainless Steel
- Operating Temperature - Maximum
- 230 Degrees F
- Operating Temperature - Minimum
- 14 Degrees F
- Shell Material
- Graphite, Noryl, Stainless Steel
- Compatible Product Type
- HQD Series Laboratory Meters, HQD Series Portable Meters
- Traction Material
- Graphite, Noryl, Stainless Steel
Dimensions
- Cable Length
- 5 m
- Overall Width
- 2 1/4 in
- Manufacturer Warranty Length
- 1 yr
- Wire Rope Length
- 8 3/4 in
- Overall Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Probe, Tip Shape Not Applicable, Body Material Noryl, Stainless Steel, Cable Length 5 m, Amplifier Not Applicable, For Use With HQD Series Laboratory Meters, HQD Series Portable Meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Municipal Water, Potable Water, Production Water, Includes 5 m Cable, CDC401 Intellical Laboratory Conductivity Cell, Protective Shroud Kit, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.