Sensor, 6 in H, PMP
- Mfr # E61M013
- Zoro # G321908167
product price:Â
$
1,063.99
/ea
Free Shipping & Returns
Key Features
Body Material
PMP
Wire Rope Length
6 in
Compatible Product Type
Hach Sension+ Benchtop Conductivity Meter
Material
Epoxy
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E61M013
- Zoro #
- G321908167
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 6 in
- Overall Width
- 2 in
- Manufacturer Warranty Length
- 1 yr
- Overall Length
- 6 in
- Length
- 6 in
Details
- Body Material
- PMP
- Compatible Product Type
- Hach Sension+ Benchtop Conductivity Meter
- Material
- Epoxy
- Test Parameters
- Conductivity
- Product Type
- Sensor
- Sub-Category
- Cells
- Item
- Sensor
- Disposability
- Single-Use
- Shelf Life
- 12 mo
- For Use With
- Hach sensION+ Benchtop Conductivity Meters, Radiometer Analytical CDM210/230/92 Conductivity Meters
- Includes
- Cdc511t Radiometer Analytical Conductivity Cell, Certificate of Conformity
- Shell Material
- Epoxy
Description
Sensor, Tip Shape Not Applicable, Body Material PMP, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Hach sensION+ Benchtop Conductivity Meters, Radiometer Analytical CDM210/230/92 Conductivity Meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Includes Cdc511t Radiometer Analytical Conductivity Cell, Certificate of Conformity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.