Shop HACH
See all product information
Create Account
Sensor, 6 in H, PMP
- Mfr # E61M022
- Zoro # G721908446
product price:Â
$
1,878.99
/ea
Free Shipping & Returns
Key Features
Recommended Use
Continuous Measurement in Various Aqueous and Non-Aqueous Media, Routine Conductivity Measurements
Body Material
PMP
Test Parameters
Conductivity
Cable Length
1 m
Operating Temperature - Minimum
0 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E61M022
- Zoro #
- G721908446
- UPC #
- -
- Country of Origin
- France
Dimensions
- Cable Length
- 1 m
- Overall Width
- 2 in
- Manufacturer Warranty Length
- 1 yr
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Recommended Use
- Continuous Measurement in Various Aqueous and Non-Aqueous Media, Routine Conductivity Measurements
- Body Material
- PMP
- Test Parameters
- Conductivity
- Operating Temperature - Minimum
- 0 Degrees C
- Shelf Life
- 12 mo
- Material
- Glass
- Operating Temperature - Maximum
- 100 Degrees C
- Range
- k=0.85
- Sub-Category
- Cells
- For Use With
- Hach sensION+ Benchtop Conductivity Meters
- Item
- Sensor
- Product Type
- Sensor
- Includes
- Cdc511t Radiometer Analytical Conductivity Cell, Certificate of Conformity
- Disposability
- Single-Use
- Compatible Product Type
- Hach Sension+ Benchtop Conductivity Meter
- Shell Material
- Glass
Description
Sensor, Tip Shape Not Applicable, Body Material PMP, Cable Length 1 m, Amplifier Not Applicable, For Use With Hach sensION+ Benchtop Conductivity Meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Continuous Measurement in Various Aqueous and Non-Aqueous Media, Routine Conductivity Measurements, Includes Cdc511t Radiometer Analytical Conductivity Cell, Certificate of Conformity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.