Pocket Colorimeter, 34 mm, Digital
- Mfr # LPV445.97.51110
- Zoro # G221909042
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Product Type
Pocket Colorimeter
Power Source
AAA Batteries
Test Parameters
Chlorine Dioxide
Operating Temperature - Minimum
32 Degrees F
Sample Size
10 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPV445.97.51110
- Zoro #
- G221909042
- UPC #
- -
- Country of Origin
- Thailand
- Product Type
- Pocket Colorimeter
- Power Source
- AAA Batteries
- Test Parameters
- Chlorine Dioxide
- Operating Temperature - Minimum
- 32 Degrees F
- Weight
- 1 lb
- Output Data
- Digital Display
- Display Type
- Digital
- Standards
- CE
- Resolution
- 0.05 mg/L
- Item
- Pocket Colorimeter
- Colorimeter Range - Maximum
- 2.5
- Light Source
- LED
- Calibration Points
- 2
- Data Logging Included
- Data Recorded
- Series
- DR300
- Operating Temperature - Maximum
- 122 Degrees F
- Colorimeter Range - Minimum
- 0
- Includes
- (2) Sample Cells, Batteries, Carrying Case
- Power Source - TS Only
- AAA Batteries
- Power Source - old
- AAA Batteries
Dimensions
- Sample Size
- 10 mL
- Overall Width
- 69 mm
- Manufacturer Warranty Length
- 1 yr
- Cuvette Size
- 10 mm, 25 mm
- Overall Height
- 34 mm
- Overall Depth
- 157 mm
- Wavelengths
- 528 nm
Description
Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.05 mg/L, Includes (2) Sample Cells, Batteries, Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.