Shop HACH
See all product information
Create Account
Sensor, 8 3/4 in H
- Mfr # LDO10130
- Zoro # G121908015
product price:Â
$
2,624.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 1/4 in
Disposability
Reusable
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
122 Degrees F
Manufacturer Warranty Length
3 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDO10130
- Zoro #
- G121908015
- UPC #
- -
- Country of Origin
- United States
- Disposability
- Reusable
- Operating Temperature - Minimum
- 32 Degrees F
- Item
- Sensor
- Operating Temperature - Maximum
- 122 Degrees F
- Recommended Use
- Drinking Water Reservoir for Water Quality, Environmental and Treatment Process Purposes, Lakes, Measuring Dissolved Oxygen in All Type of External Environment Such as River, Ponds, Sea, Source Water, Surface and Ground Waters, Wastewater Plant
- For Use With
- HQD Series Laboratory and Portable meters
- Series
- IntelliCal
- Material
- ABS Plastic, Polycarbonate, Stainless Steel
- Product Type
- Sensor
- Includes
- 30 m Cable, Do Cap with iButton (Already Mounted) Test Certificate, Ldo101 Intellical Rugged Luminescent Dissolved Oxygen (Ldo) Probe, Protective Shroud Kit
- Range
- 0.05 to 20 mg/L
- Test Parameters
- Dissolved Oxygen
- Sub-Category
- Sensors
- Shelf Life
- 12 mo
- Body Material
- ABS Plastic, Polycarbonate, Stainless Steel
- Shell Material
- ABS Plastic, Polycarbonate, Stainless Steel
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- ABS Plastic, Polycarbonate, Stainless Steel
Dimensions
- Overall Width
- 2 1/4 in
- Manufacturer Warranty Length
- 3 yr
- Cable Length
- 30 m
- Overall Length
- 8 3/4 in
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Sensor, Tip Shape Not Applicable, Body Material ABS Plastic, Polycarbonate, Stainless Steel, Cable Length 30 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.