Stopper 0.9 in H PK25
- Mfr # 173125
- Zoro # G821907837
product price:Â
$
72.49
/pk of 25, $2.90/ea
Key Features
For Labware Type
Tube
Product Type
Stopper
Special Features
Used in Multiple Tests as a Stopper for Viewing Tubes and Sample Cells, and as a Cap for AccuVac Ampules
Hole Diameter
18 mm
Overall Height
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 173125
- Zoro #
- G821907837
- UPC #
- -
- Country of Origin
- China
- For Labware Type
- Tube
- Product Type
- Stopper
- Special Features
- Used in Multiple Tests as a Stopper for Viewing Tubes and Sample Cells, and as a Cap for AccuVac Ampules
- Color
- Blue
- Item
- Stopper
- Wire Color
- Blue
Dimensions
- Hole Diameter
- 18 mm
- Overall Height
- 0.9 in
- Bottom Diameter
- 6.85 in
Description
Stopper, Stopper Size Not Applicable, Neck Size Not Applicable, Screw Closure Size Not Applicable, Bottom Diameter 6.85 in, Top Diameter Not Applicable, Overall Height 0.9 in, Material Not Applicable, Product Type Stopper, Color Blue, Autoclavable Not Applicable, Number of Holes 1, Standards Not Applicable, Special Features Used in Multiple Tests as a Stopper for Viewing Tubes and Sample Cells, and as a Cap for AccuVac Ampules, Resists Not Applicable, For Labware Type Tube, Hole Diameter 18 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.