Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, HDPE, 131 mm H, PK12
- Mfr # 33408
- Zoro # G522760915
product price:Â
$
29.95
/pk of 12, $2.50/ea
Key Features
Mouth Size
Wide
Closure Color
Colorless
Individually Wrapped
Not Individually Wrapped
Closure Liner Material
Unlined
Closure Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33408
- Zoro #
- G522760915
- UPC #
- 840287225587
- Country of Origin
- India
- Closure Color
- Colorless
- Individually Wrapped
- Not Individually Wrapped
- Closure Liner Material
- Unlined
- Closure Included
- Yes
- Closure Material
- Polypropylene
- Body Material
- HDPE
- Capacity - English
- 8 fl oz
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Capacity - Metric
- 250 mL
- Body Color
- Colorless
- Standards
- FDA CFR 21
- Basic Material
- Plastic
- Clarity
- Translucent
- Item
- Reagent Bottle
- USP Specification
- Type I
- Autoclavable
- No
- Bottle Type
- Reagent
- Closure Type
- Screw-On
- ASTM Specification
- E438
- Numbers of Bottles Included
- 12
- Graduated
- No
- Shape
- Round
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Wide
- Neck Inside Diameter - Metric
- 33 mm
- Screw Closure Size
- 43-415 mm
- Overall Height - Metric
- 131 mm
- Minimum Screw Closure Size
- 43 mm
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.