Shop HACH
See all product information
Create Account
Surface Water Test Kit
- Mfr # 2559833
- Zoro # G522413743
product price:Â
$
1,032.99
/ea
Free Shipping & Returns
Key Features
Number of Tests
501
Includes
(10) Reagents, Bod Bottle, Bottles, Carrying Case, Color Discs, Comparator Box, Deionized Water, Goggles, Measuring Tube, Ph Tester, Tubes
Number of Pieces
21
Range
0 to 14 pH, 0 to 2.4 mg/L (Ammonia), 0 to 3.4 mg/L (Chlorine), 0 to 40 mg/L (Nitrate), 0 to 40 mg/L Phosphorus and temperature, 0.2 to 20 mg/L (Dissolved Oxygen)
Test Parameters
Ammonia, Free Chlorine, Total Chlorine, Dissolved Oxygen, Nitrate, pH, Phosphate, Phosphorus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2559833
- Zoro #
- G522413743
- UPC #
- -
- Country of Origin
- United States
Details
- Number of Tests
- 501
- Includes
- (10) Reagents, Bod Bottle, Bottles, Carrying Case, Color Discs, Comparator Box, Deionized Water, Goggles, Measuring Tube, Ph Tester, Tubes
- Number of Pieces
- 21
- Item
- Surface Water Test Kit
- Range
- 0 to 14 pH, 0 to 2.4 mg/L (Ammonia), 0 to 3.4 mg/L (Chlorine), 0 to 40 mg/L (Nitrate), 0 to 40 mg/L Phosphorus and temperature, 0.2 to 20 mg/L (Dissolved Oxygen)
- Test Parameters
- Ammonia, Free Chlorine, Total Chlorine, Dissolved Oxygen, Nitrate, pH, Phosphate, Phosphorus
- Product Type
- Water Quality Test Kit
Description
Surface Water Test Kit, Range 0 to 14 pH, 0 to 2.4 mg/L (Ammonia), 0 to 3.4 mg/L (Chlorine), 0 to 40 mg/L (Nitrate), 0 to 40 mg/L Phosphorus and temperature, 0.2 to 20 mg/L (Dissolved Oxygen), Sensitivity Not Applicable, Number of Tests 501, Includes (10) Reagents, Bod Bottle, Bottles, Carrying Case, Color Discs, Comparator Box, Deionized Water, Goggles, Measuring Tube, Ph Tester, Tubes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.