Arsenic Water Test Kit
- Mfr # 481303
- Zoro # G7221094
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Type
Arsenic
Number of Tests
50
Range
Less Than1, 2, 3, 4, 5, 6, 7, 8, 10, 13, 20, 25, 30, 40, Greater Than50, Greater Than80, Greater Than120, Greater Than160 ppb (ug/L)
Product Type
Water Quality Test Kit
Test Parameters
Arsenic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481303
- Zoro #
- G7221094
- UPC #
- 809762130358
- Country of Origin
- United States
- Item
- Arsenic Water Test Kit
- Type
- Arsenic
- Number of Tests
- 50
- Range
- Less Than1, 2, 3, 4, 5, 6, 7, 8, 10, 13, 20, 25, 30, 40, Greater Than50, Greater Than80, Greater Than120, Greater Than160 ppb (ug/L)
- Product Type
- Water Quality Test Kit
- Test Parameters
- Arsenic
- Number of Pieces
- 66
- Includes
- (1) Bottle Third Reagent, (1) Bottle First Reagent, (1) Bottle Second Reagent, (1) Case, (2) Black Caps, (2) Blue Caps with White Turret, (2) Reaction Bottles, (3) Plastic Spoons, (50) Packets of Test Pads, (50) Arsenic Kits, Color Chart, Instruction Booklet w/MSDS
- Sensitivity
- Less Than1, 2, 3, 4, 5, 6, 7, 8, 10, 13, 20, 25, 30, 40, Greater Than50, Greater Than80, Greater Than120, Greater Than160 ppb (micron g/L)
Description
Arsenic Water Test Kit, Arsenic, Range less than 1, 2, 3, 4, 5, 6, 7, 8, 10, 13, 20, 25, 30, 40, greater than 50, greater than 80, greater than 120, greater than 160 ppb (ug/L), Number of Tests 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.