Water Quality Test Kit
- Mfr # TK1123-Z
- Zoro # G822796539
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Range
1 drop = 50 ppm/ 10 mL1 drop = 1000 ppm/ 0.5 mL1 drop = 0.5%/ 0.1 mL
Test Parameters
Chlorine
Product Type
Water Quality Test Kit
Number of Tests
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK1123-Z
- Zoro #
- G822796539
- UPC #
- -
- Country of Origin
- United States
- Range
- 1 drop = 50 ppm/ 10 mL1 drop = 1000 ppm/ 0.5 mL1 drop = 0.5%/ 0.1 mL
- Item
- Water Quality Test Kit
- Test Parameters
- Chlorine
- Product Type
- Water Quality Test Kit
- Number of Tests
- 75
Description
Water Quality Test Kit, Range 1 drop = 50 ppm/ 10 mL1 drop = 1000 ppm/ 0.5 mL1 drop = 0.5 Percent/ 0.1 mL, Sensitivity Not Applicable, Number of Tests 75, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.