Test kit, surface water
- Mfr # 2559800
- Zoro # G522413538
product price:Â
$
997.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
23
Range
0 to 14 pH, 0 to 2.4 mg/L (Ammonia), 0 to 3.4 mg/L (Chlorine), 0 to 40 mg/L (Nitrate), 0 to 40 mg/L Phosphorus and temperature, 0.2 to 20 mg/L (Dissolved Oxygen)
Includes
(10) Reagents, Bod Bottle, Bottle, Carrying Case, Color Comparator Box, Color Discs, Deionized Water, Dropper, Measuring Tube, Ph Tester, Thermometer, Tubes, Viewing Adapter
Test Parameters
Ammonia, Chlorine, Dissolved Oxygen, pH, Phosphorus, Temperature, Titrate
Number of Tests
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2559800
- Zoro #
- G522413538
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces
- 23
- Item
- Surface Water Test Kit
- Range
- 0 to 14 pH, 0 to 2.4 mg/L (Ammonia), 0 to 3.4 mg/L (Chlorine), 0 to 40 mg/L (Nitrate), 0 to 40 mg/L Phosphorus and temperature, 0.2 to 20 mg/L (Dissolved Oxygen)
- Includes
- (10) Reagents, Bod Bottle, Bottle, Carrying Case, Color Comparator Box, Color Discs, Deionized Water, Dropper, Measuring Tube, Ph Tester, Thermometer, Tubes, Viewing Adapter
- Test Parameters
- Ammonia, Chlorine, Dissolved Oxygen, pH, Phosphorus, Temperature, Titrate
- Number of Tests
- 100
- Product Type
- Water Quality Test Kit
Description
Surface Water Test Kit, Range 0 to 14 pH, 0 to 2.4 mg/L (Ammonia), 0 to 3.4 mg/L (Chlorine), 0 to 40 mg/L (Nitrate), 0 to 40 mg/L Phosphorus and temperature, 0.2 to 20 mg/L (Dissolved Oxygen), Sensitivity Not Applicable, Number of Tests 100, Includes (10) Reagents, Bod Bottle, Bottle, Carrying Case, Color Comparator Box, Color Discs, Deionized Water, Dropper, Measuring Tube, Ph Tester, Thermometer, Tubes, Viewing Adapter
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.