Dissolved Oxygen Accuvac Test Kit
- Mfr # 2515050
- Zoro # G621909079
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Range
0 to 15 mg/L O2
Test Parameters
Dissolved Oxygen
Sensitivity
1
Product Type
Water Quality Test Kit
Number of Tests
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2515050
- Zoro #
- G621909079
- UPC #
- -
- Country of Origin
- United States
- Range
- 0 to 15 mg/L O2
- Item
- Dissolved Oxygen Accuvac Test Kit
- Test Parameters
- Dissolved Oxygen
- Sensitivity
- 1
- Product Type
- Water Quality Test Kit
- Number of Tests
- 25
- Number of Pieces
- 8
- Includes
- Ampule Breaker, Beaker, Carrying Case, Color Comparator Box, Color Discs, Reagent, Vial
Description
Dissolved Oxygen Accuvac Test Kit, Range 0 to 15 mg/L O2, Sensitivity 1, Number of Tests 25, Standards Not Applicable, Includes Ampule Breaker, Beaker, Carrying Case, Color Comparator Box, Color Discs, Reagent, Vial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.