Shop HACH
See all product information
Create Account
Total Chlorine Color Disc Test Kit
- Mfr # 223103
- Zoro # G221908151
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Number of Tests
100
Test Parameters
Chlorine
Product Type
Water Quality Test Kit
Number of Pieces
6
Includes
Carrying Case, Color Comparator Box, Color Discs, Reagent, Stopper, Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 223103
- Zoro #
- G221908151
- UPC #
- -
- Country of Origin
- United States
- Number of Tests
- 100
- Test Parameters
- Chlorine
- Product Type
- Water Quality Test Kit
- Item
- Total Chlorine Color Disc Test Kit
- Number of Pieces
- 6
- Includes
- Carrying Case, Color Comparator Box, Color Discs, Reagent, Stopper, Tube
- Sensitivity
- 0.2
- Range
- 0 to 3.4 mg/L Cl2
Description
Water Quality Test Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.