Shop HACH
See all product information
Create Account
UNKNOWN, 7/pk, PK7
- Mfr # 2619407
- Zoro # G421681298
product price:Â
$
360.99
/pk of 7, $51.57/ea
Free Shipping & Returns
Key Features
Shelf Life
365 day
Container Type
Tube
Size
7/pk
Media Type
BART Test for Nitrifying Bacteria
Bottle Size
7/pk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2619407
- Zoro #
- G421681298
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Size
- 7/pk
- Bottle Size
- 7/pk
- Size - Alpha
- 7/pk
Details
- Shelf Life
- 365 day
- Container Type
- Tube
- Media Type
- BART Test for Nitrifying Bacteria
Description
Not Applicable, Media Type BART Test for Nitrifying Bacteria, Size - Alpha 7/pk, Product Form Not Applicable, Container Type Tube, Shelf Life 365 day, Standards Not Applicable, Application Not Applicable, Maximum Storage Temperature - Centigrade Not Applicable, Minimum Storage Temperature - Centigrade Not Applicable, Package Quantity 7
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.