Vial, 105.41 mm H, Black, PK6
- Mfr # 2401906
- Zoro # G121907889
product price:Â
$
149.99
/pk of 6, $25.00/ea
Free Shipping & Returns
Key Features
Product Type
Vial
Graduated
Yes
Basic Material
Glass
Clarity
Clear
Overall Height - Metric
105.41 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2401906
- Zoro #
- G121907889
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Vial
- Graduated
- Yes
- Basic Material
- Glass
- Clarity
- Clear
- Item
- Vial
- Body Color
- Black
- Number of Vials Included
- 6
- Bottom Shape
- Round
Dimensions
- Overall Height - Metric
- 105.41 mm
- Body Diameter - Metric
- 2.2 in
Description
Vial, Capacity - Metric Not Applicable, Capacity - English Not Applicable, Body Diameter - Metric 2.2 in, Product Type Vial, Vial Type Not Applicable, Includes Closure Not Applicable, Closure Material Not Applicable, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Not Applicable, Autoclavable Not Applicable, Body Color Black, Glassware Class Not Applicable, Overall Height - Metric 105.41 mm, Number of Vials Included 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.