Shop HACH
See all product information
Create Account
Glass Vials & Ampules, 2 2/5" W, 2 2/5" L
- Mfr # 2484600
- Zoro # G223359302
product price:Â
$
44.89
/ea
Key Features
Overall Depth
3/4 in
Overall Width
1 2/5 in
Compatible Brand
HACH
Overall Height
2 2/5 in
Material
PPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2484600
- Zoro #
- G223359302
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Vials & Ampules
- Compatible Brand
- HACH
- Material
- PPE
- Shell Material
- PPE
- Traction Material
- PPE
Dimensions
- Overall Depth
- 3/4 in
- Overall Width
- 1 2/5 in
- Overall Height
- 2 2/5 in
Description
Glass Vials & Ampules,2 2/5" W,2 2/5" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.