Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 1 1/4" H
- Mfr # 2957200
- Zoro # G723352940
product price:Â
$
14.99
/ea
Key Features
Overall Depth
2 3/4 in
Manufacturer Warranty Length
0 mo
Overall Height
1 1/4 in
Product Type
Cap
Operating Temperature - Minimum
0 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2957200
- Zoro #
- G723352940
- UPC #
- -
- Country of Origin
- China
- Product Type
- Cap
- Operating Temperature - Minimum
- 0 Degrees C
- Operating Temperature - Maximum
- 50 Degrees C
- Item
- Water Testing Equipment & Meters
Dimensions
- Overall Depth
- 2 3/4 in
- Manufacturer Warranty Length
- 0 mo
- Overall Height
- 1 1/4 in
- Overall Width
- 3/4 in
Description
Water Testing Equipment & Meters, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.