Water Testing Equipment/Meters, 1 3/4" H
- Mfr # LZE127
- Zoro # G223352594
product price:Â
$
2,009.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
7 in
Product Type
PC Software
Overall Width
5 15/16 in
Overall Height
1 3/4 in
Includes
Ethernet Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZE127
- Zoro #
- G223352594
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 7 in
- Overall Width
- 5 15/16 in
- Overall Height
- 1 3/4 in
Details
- Product Type
- PC Software
- Item
- Water Testing Equipment & Meters
- Includes
- Ethernet Cable
Description
Water Testing Equipment/Meters,1 3/4" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.