Water Testing Equipment/Meters, 5/8 in H
- Mfr # LZE107
- Zoro # G023356983
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Overall Depth
1 1/4 in
Product Type
Syringe
Overall Height
5/8 in
Overall Width
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZE107
- Zoro #
- G023356983
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Depth
- 1 1/4 in
- Overall Height
- 5/8 in
- Overall Width
- 1 3/8 in
Details
- Item
- Water Testing Equipment & Meters
- Product Type
- Syringe
Description
Water Testing Equipment/Meters,5/8 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.