Water Testing Equipment/Meters, 10 1/4" H
- Mfr # AP0011.AT1222
- Zoro # G923355512
product price:Â
$
4,071.99
/ea
Free Shipping & Returns
Key Features
Overall Height
10 1/4 in
Compatible Series
TitraLab AT1000
Product Type
Titration Application Pack
Includes
1 L Glass Bottle, Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
Compatible Manufacturer Part Number
AT1222
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP0011.AT1222
- Zoro #
- G923355512
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 1/4 in
- Overall Depth
- 20 in
- Overall Width
- 10 in
Details
- Compatible Series
- TitraLab AT1000
- Product Type
- Titration Application Pack
- Includes
- 1 L Glass Bottle, Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
- Compatible Manufacturer Part Number
- AT1222
- Series
- AT1000
- Item
- Water Testing Equipment & Meters
- Compatible Brand
- Hach
- Test Parameters
- Chloride, pH, Total Acidity
Description
Water Testing Equipment/Meters,10 1/4" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.