Pocket Colorimeter, 34 mm, Digital
- Mfr # LPV445.97.00110
- Zoro # G021907989
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Series
DR300
Overall Width
69 mm
Overall Depth
157 mm
Output Data
Digital Display
Display Type
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPV445.97.00110
- Zoro #
- G021907989
- UPC #
- -
- Country of Origin
- Thailand
- Series
- DR300
- Item
- Pocket Colorimeter
- Output Data
- Digital Display
- Display Type
- Digital
- Test Parameters
- Chlorine
- Operating Temperature - Minimum
- 32 Degrees F
- Colorimeter Range - Minimum
- 0
- Standards
- CE
- Resolution
- 0.01 mg/L (LR), 0.1 mg/L (HR)
- Product Type
- Pocket Colorimeter
- Calibration Points
- 2
- Light Source
- LED
- Data Logging Included
- Data Recorded
- Weight
- 1 lb
- Power Source
- AAA Batteries
- Operating Temperature - Maximum
- 122 Degrees F
- Colorimeter Range - Maximum
- 2.5
- Includes
- (2) Sample Cells, Batteries, Carrying Case
- Power Source - TS Only
- AAA Batteries
- Power Source - old
- AAA Batteries
Dimensions
- Overall Width
- 69 mm
- Overall Depth
- 157 mm
- Sample Size
- 10 mL
- Wavelengths
- 528 nm
- Overall Height
- 34 mm
- Manufacturer Warranty Length
- 1 yr
- Cuvette Size
- 10 mm, 25 mm
Description
Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.01 mg/L (LR), 0.1 mg/L (HR), Includes (2) Sample Cells, Batteries, Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.