Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 10 1/8" H
- Mfr # 9430000
- Zoro # G823356756
product price:Â
$
8,538.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
1 yr
Test Parameters
Ammonia, Chloride, Conductivity, Dissolved Oxygen, Fluoride, Chlorine, Nitrate, ORP, pH, Sodium
TDS Resolution
Selected Probe Dependant
ORP Resolution
Selected Probe Dependant
Overall Depth
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9430000
- Zoro #
- G823356756
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 2 3/8 in
- Overall Width
- 5 1/8 in
- Overall Height
- 10 1/8 in
Details
- Test Parameters
- Ammonia, Chloride, Conductivity, Dissolved Oxygen, Fluoride, Chlorine, Nitrate, ORP, pH, Sodium
- TDS Resolution
- Selected Probe Dependant
- ORP Resolution
- Selected Probe Dependant
- Number of Tests
- 200
- Operating Temperature - Minimum
- 5 Degrees C
- Product Type
- Water Quality Multiparameter Meter
- Temperature Accuracy
- Selected Probe Dependant
- Item
- Water Testing Equipment & Meters
- Salinity Accuracy
- Selected Probe Dependant
- TDS Accuracy
- Selected Probe Dependant
- ORP Accuracy
- Selected Probe Dependant
- Standards
- CE, FCC, ISED, KC, RCM, UKCA
- Power Source - TS Only
- Battery
- pH Accuracy
- Selected Probe Dependant
- Operating Temperature - Maximum
- 50 Degrees C
- Power Source
- Battery
- Power Source - old
- Battery
Description
Water Testing Equipment & Meters, Power Source Battery, Number of Tests 200
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.